Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Arm

  • Mfr # RP6023RB

  • Zoro # G8795619


product price: $77.95
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Venetian Bronze
Length
5.75
Depth (In.)
5.75
Height
0.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP6023RB
Zoro #
G8795619
UPC #
034449450973
Country of Origin
China

Dimensions

Length
5.75
Depth (In.)
5.75
Height
0.69
Width
0.69
Overall Width (In.)
0.69
Overall Height (In.)
0.69
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Shower Arm
Type
Faucet
Finish
Venetian Bronze
Weight
0.335 lb
Function
Repair Part
Mfr. Series
Excluded
Series
Other

Description

Shower Arm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.