Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Flange

  • Mfr # RP6025PN

  • Zoro # G8321332


product price: $26.05
/ea

Key Features

Finish
Polished Nickel
Overall Width (In.)
2.5
Width
2.5
Height
0.47
Overall Height (In.)
0.47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP6025PN
Zoro #
G8321332
UPC #
034449431576
Country of Origin
China

Dimensions

Overall Width (In.)
2.5
Width
2.5
Height
0.47
Overall Height (In.)
0.47
Length
2.5
Depth (In.)
2.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Shower Flange
Finish
Polished Nickel
Type
Faucet
Weight
0.06 lb
Function
Repair Part
Mfr. Series
Excluded
Series
Other

Description

Shower Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.