Zoro Homepage
This item is Discontinued.
Delta Shower, H2Okinc 4Set 2in1 Shwer, PNck 58471-PN-PK

Shower, H2Okinc 4Set 2in1 Shwer, PNck (Discontinued)

  • Mfr # 58471-PN-PK
  • Zoro # G8804980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58471-PN-PK
Zoro #
G8804980
UPC #
034449705066
Country of Origin
China

Dimensions

Depth (In.)
5.22
Length
5.22
Height
10.47
Width
6.13
Overall Width (In.)
6.13
Overall Height (In.)
10.47
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Shower,H2Okinc 4Set 2in1 Shwer,PNck
Type
Faucet
Finish
Polished Nickel
Green Environmental Attribute
N
Weight
2.9 lb
Flow Rate (GPM)
2.50
CEC Compliant
F
Series
Universal Showering Components
Mfr. Series
Excluded
GPM
2.50
Function
Showering Component

Description

Shower,H2Okinc 4Set 2in1 Shwer,PNck

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.