Zoro Homepage

Shower, H2Okinc 4Set 2in1 Shwer, VBrnz

  • Mfr # 58471-RB-PK

  • Zoro # G8804929


product price: $630.85
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Venetian Bronze
Length
5.22
Green Environmental Attribute
N
Depth (In.)
5.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58471-RB-PK
Zoro #
G8804929
UPC #
034449694582
Country of Origin
China

Dimensions

Length
5.22
Depth (In.)
5.22
Width
6.13
Height
10.47
Overall Width (In.)
6.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
10.47

Details

Item
Shower,H2Okinc 4Set 2in1 Shwer,VBrnz
Type
Faucet
Finish
Venetian Bronze
Green Environmental Attribute
N
Weight
2.9 lb
CEC Compliant
F
Flow Rate (GPM)
2.50
Function
Showering Component
Series
Universal Showering Components
Mfr. Series
Excluded
GPM
2.50

Description

Shower,H2Okinc 4Set 2in1 Shwer,VBrnz

Restrictions

This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.