Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP70536OB
Zoro #
G8795348
UPC #
034449656351
Country of Origin
China
Dimensions
Height
4-3/16"
Face Dia.
2-3/4"
Details
Item
Shower Head
Features
Full Spray; Single Handle
Flow Rate
2.0 gpm
Mounting Type
Wall
Finish
Oil Rubbed Bronze
Standards
ASME A112.18.1 / CSA B125.1, ICC/ANSI A117.1, ASSE 1016, EPA WaterSense
Material
Forged Brass
Description
Shower Head - A+ Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.