Zoro Homepage

Shower Head Kit, Chrome, Wall

  • Mfr # T13H132

  • Zoro # G6512747


product price: $141.50
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Includes
Slide Bar, Hand Shower Grab Bar Combo, Vandal Resistant Handle
Connection
1/2"
Shower Head Type
Hand Shower
Flow Rate
1.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T13H132
Zoro #
G6512747
UPC #
55870345225
Country of Origin
United States

Details

Item
Shower Head Kit
Finish
Chrome
Includes
Slide Bar, Hand Shower Grab Bar Combo, Vandal Resistant Handle
Connection
1/2"
Shower Head Type
Hand Shower
Flow Rate
1.5 gpm
Standards
ASME A112.18.1/CSA B125.1, ICC/ANSI A117.1
Mounting Type
Wall
ADA Compliant
Yes

Description

Delta Commercial T13H: Universal Shower Trim

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.