Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head Kit, Chrome, Wall

  • Mfr # T13H253

  • Zoro # G6512363


product price: $396.60
/ea
Free Shipping & Returns

Key Features

Includes
Slide Bar, Hand Shower Grab Bar Combo, Vandal Resistant Handle
Flow Rate
1.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T13H253
Zoro #
G6512363
UPC #
55870285828
Country of Origin
United States

Details

Includes
Slide Bar, Hand Shower Grab Bar Combo, Vandal Resistant Handle
Item
Shower Head Kit
Flow Rate
1.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome
Shower Head Type
Hand Shower
Connection
1/2"
Standards
ASME A112.18.1/CSA B125.1, ICC/ANSI A117.1

Description

DeltaComm T13H: Monitor13 Series TubOnly Trim w/Hand Shower & Grab Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.