Zoro Homepage

Shower Head Kit, Chrome, Wall

  • Mfr # T13H332

  • Zoro # G6512817


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Includes
Slide Bar, Hand Shower Grab Bar Combo, Vandal Resistant Handle
Connection
1/2"
Features
Shower Valve With Diverter
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T13H332
Zoro #
G6512817
UPC #
55870345355
Country of Origin
United States

Details

Item
Shower Head Kit
Finish
Chrome
Includes
Slide Bar, Hand Shower Grab Bar Combo, Vandal Resistant Handle
Connection
1/2"
Features
Shower Valve With Diverter
ADA Compliant
Yes
Shower Head Type
Hand Shower
Standards
ASME A112.18.1/CSA B125.1, ICC/ANSI A117.1
Mounting Type
Wall
Flow Rate
1.5 gpm

Description

Delta Commercial T13H: Universal Dual Shower Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.