Zoro Homepage

Shower Renovation Cover Plate Champagne Bronze

  • Mfr # RP29827CZ

  • Zoro # G4282474


product price: $248.80
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Champagne Bronze
Depth (In.)
0.38
Length
0.38
Height
8.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP29827CZ
Zoro #
G4282474
UPC #
34449886284
Country of Origin
China

Dimensions

Depth (In.)
0.38
Length
0.38
Height
8.22
Width
13
Overall Width (In.)
13
Overall Height (In.)
8.22
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Shower Renovation Cover Plate Champagne Bronze
Type
Faucet
Finish
Champagne Bronze
Weight
0.55 lb
Series
Other
Function
Repair Part
Mfr. Series
Excluded

Description

Delta Other Shower Renovation Cover Plate Champagne Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.