Zoro Homepage

Shower Renovation Cover Plate

  • Mfr # RP29827BL

  • Zoro # G212468121


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Plastic
Includes
Includes screws
Height (In.)
8.22 in
Length
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP29827BL
Zoro #
G212468121
UPC #
34449886994
Country of Origin
China

Dimensions

Height (In.)
8.22 in
Length
0.38 in
Depth (In.)
8.22 in
Width (In.)
13 in

Details

Finish
Matte Black
Material
Plastic
Includes
Includes screws

Description

  • Escutcheon dimensions: 8-1/8 in. H x 13 in. W
  • Covers up to 8 in. center holes
  • Two screw holes
  • Includes screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.