Zoro Homepage
This item is Discontinued.
Delta Shower Renovation Cover Plate RP29827PB

Shower Renovation Cover Plate (Discontinued)

  • Mfr # RP29827PB
  • Zoro # G8795637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP29827PB
Zoro #
G8795637
UPC #
034449413428
Country of Origin
China

Dimensions

Height
8-1/8"
Width
13"

Details

Includes
Screws
Item
Shower Renovation Cover Plate
Features
Two Screw Holes; Brilliance¨ Finish
Finish
Polished Brass
Material
Non Metallic

Description

Shower Renovation Cover Plate

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.