Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Renovation Cover Plate

  • Mfr # RP29827RB

  • Zoro # G707062872


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Venetian Bronze
Color
Bronze
Overall Height (In.)
8.22 in
Width
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP29827RB
Zoro #
G707062872
UPC #
34449607469
Country of Origin
China

Dimensions

Overall Height (In.)
8.22 in
Width
13
Length
0.38
Height
8.22

Details

Material
Plastic
Finish
Venetian Bronze
Item
Cover Plate
Color
Bronze

Description

  • Escutcheon dimensions: 8-1/8 in. H x 13 in. W
  • Covers up to 8 in. center holes
  • Two screw holes
  • Includes screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.