Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Renovation Cover Plate

  • Mfr # RP29827SS

  • Zoro # G612468233


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material
Plastic
Length
0.38 in
Depth (In.)
8.22 in
Height (In.)
8.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP29827SS
Zoro #
G612468233
UPC #
34449607452
Country of Origin
China

Dimensions

Length
0.38 in
Depth (In.)
8.22 in
Height (In.)
8.22 in
Width (In.)
13 in

Details

Finish
Stainless
Material
Plastic

Description

  • Escutcheon dimensions: 8-1/8 in. H x 13 in. W
  • Covers up to 8 in. center holes
  • Two screw holes
  • Includes screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.