Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower, Shwer, ArmFlang CeilMnt Ch

  • Mfr # RP61058

  • Zoro # G8805069


product price: $111.10
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Chrome
Length
2
Depth (In.)
2
Weight
0.53 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP61058
Zoro #
G8805069
UPC #
034449621526
Country of Origin
China

Dimensions

Length
2
Depth (In.)
2
Height
6
Width
2
Overall Height (In.)
6
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
2

Details

Item
Shower,Shwer,ArmFlang CeilMnt Ch
Type
Faucet
Finish
Chrome
Weight
0.53 lb
Series
Universal Showering Components
Function
Showering Component
Mfr. Series
Excluded

Description

Shower,Shwer,ArmFlang CeilMnt Ch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.