Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Trim Kit with Clear Knob Handle

  • Mfr # RP101821

  • Zoro # G708457721


product price: $73.79
/ea

Key Features

Finish
Chrome
Material of Construction
Brass
Length (In.)
3.75 in
Material
Brass
Handle Type
Single Handle Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP101821
Zoro #
G708457721
UPC #
195205041726
Country of Origin
United States

Dimensions

Length (In.)
3.75 in
Width
6.75 in
Height
6.75 in
Height (In.)
6.75 in

Details

Finish
Chrome
Material of Construction
Brass
Material
Brass
Handle Type
Single Handle Knob

Description

This Rebuild Kit for Delta Monitor Single Lever Handle Tub/Shower Applications is an easy project for the weekend DIYer. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. You can install with confidence, knowing this product is a Genuine Delta part.


  • Clear acrylic handle, chrome plated metal flange, chrome plated brass diverter stem and 2 chrome plated brass screws
  • For use with Delta Monitor 1300/1400 series single lever tub and shower valves
  • Cartridge not included, must order RP19804
  • Perfect for contractors, maintenance repair professionals and do-it-yourself ownerrs
  • Genuine Delta part
  • Backed by Delta Faucet Lifetime Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.