Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Trim, Oil Rubbed Bronze, Wall

  • Mfr # BT14296-OB

  • Zoro # G8805303


product price: $192.91
/ea
Free Shipping & Returns

Key Features

Features
Monitor; Full Body Spray
Flow Rate
1.75 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT14296-OB
Zoro #
G8805303
UPC #
034449624213
Country of Origin
United States

Dimensions

Height
2-3/4"
Face Dia.
6"

Details

Item
Shower Trim
Features
Monitor; Full Body Spray
Flow Rate
1.75 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Oil Rubbed Bronze
Shower Head Type
Shower Trim
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense
Material
Solid Brass

Description

Wndmre Mnitr,14Seris ShwerTrim OBrnz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.