Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Showerhead, Stainless Steel

  • Mfr # 51900-SS

  • Zoro # G912486333


product price: $488.60
/ea
Free Shipping & Returns

Key Features

Includes
Wall Anchor
Includes Handheld Showerhead
Handheld Showerhead Included
Showerhead Spray Pattern
Combo
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3 ICC/ANSI A117.1, EPA WaterSense(R)
Showerhead Function
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51900-SS
Zoro #
G912486333
UPC #
034449803236
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr (Date of Purchase); 10 yr (Multi-Family Residential); 5 yr (All Other Commercial); 5 yr (Electronic Parts and Batteries); Lifetime Limited Warranty (Parts and Finish)
Connection Size
1/2 in
Handheld Showerhead Width
3 5/8 in
Handheld Showerhead Thickness
1 1/2 in

Details

Item
Handheld Showerhead
Includes
Wall Anchor
Includes Handheld Showerhead
Handheld Showerhead Included
Showerhead Spray Pattern
Combo
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3 ICC/ANSI A117.1, EPA WaterSense(R)
Showerhead Function
Multi
Features
Non-Rotating Bars Help to Increase Stability, Pause Feature
Handheld Showerhead Flow Rate
1.75 gpm
Includes Fixed Showerhead
Fixed Showerhead Not Included
ADA Compliance
Yes
Series
Activtouch, Touch-Clean, Universal Showering
Showerhead Type
Handheld
Showerhead Material
Stainless Steel
Vandal Resistant Features
Impact Resistant Material
Trim Finish
Brushed Stainless Steel
Connection Type
NPT
Faucet Body Material
Plastic
Showerhead Face Color
Silver
ADA Compliant
ADA Compliant
Vandal-Resistant Features
Impact-Resistant Material

Description

Fixed Showerhead Flow Rate 1.75 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.