Zoro Homepage

Showering Component, 1.38 L, ABS - Plastic, Chrome

  • Mfr # U6500

  • Zoro # G807059796


product price: $62.89
/ea

Key Features

Length
1.38
Finish
Chrome
Material
ABS - Plastic
Color
Silver
Width
4.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6500
Zoro #
G807059796
UPC #
34449855457
Country of Origin
China

Dimensions

Length
1.38
Width
4.06
Height
5.69

Details

Finish
Chrome
Material
ABS - Plastic
Color
Silver
Item
Showering Component

Description

This adjustable hand shower mount, combined with a hand shower (sold separately), is a quick and easy way to update your shower. You can count on Delta reliability throughout the home, including our accessories and repair parts. We back each and every item with our lifetime limited warranty.


  • Mounts hand shower to grab bar
  • Accommodates conical hose nuts
  • Fits 1-1/2" and 1-1/4" round grab bars or Delta Angular Modern Grab bar / Slide bar
  • Rotatable hand shower mount
  • Design allows for hand shower to be mounted to left, right or in front of round grab bars / slide bars
  • Design allows for hand shower to be mounted in front of Delta Angular Modern grab bar / slide bar
  • Operable by left hand, right hand or closed fist

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.