Zoro Homepage

Shwr 60-80", Hand Showr, Hose Stinles

  • Mfr # U495D-SS60-PK

  • Zoro # G8804883


product price: $218.85
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
1
Length
1
Width
1
Height
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U495D-SS60-PK
Zoro #
G8804883
UPC #
034449671422
Country of Origin
China

Dimensions

Depth (In.)
1
Length
1
Width
1
Height
60
Overall Width (In.)
1
Overall Height (In.)
60
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Shwr 60-80",Hand Showr,Hose Stinles
Type
Faucet
Finish
Stainless
Weight
1.0 lb
Series
Universal Showering Components
Function
Showering Component
Mfr. Series
Excluded

Description

Shwr 60-80 In.,Hand Showr,Hose Stinles

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.