Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Signature Pullouts Single Handle Pull-Out Kitchen Faucet

  • Mfr # 470-AR-DST

  • Zoro # G612378617


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Finish
Arctic Stainless
Number of Handles
Single Handle Lever
Flow Rate
1.8 gpm
Basic Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470-AR-DST
Zoro #
G612378617
UPC #
34449604826
Country of Origin
United States

Dimensions

Width
8 in
Length (In.)
12.28 in
Depth
10 in

Details

Number of Holes
3
Finish
Arctic Stainless
Number of Handles
Single Handle Lever
Flow Rate
1.8 gpm
Basic Material
Zinc
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T

Description

Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.


  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • Optional escutcheon included for use with additional mounting configurations and a cohesive look
  • ADA Compliant
  • Pull-out spout swivels 120degrees

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.