Zoro Homepage

Signature Quick-Connect Hose Clip

  • Mfr # RP60911

  • Zoro # G812415822


product price: $13.65
/ea

Key Features

Material
Plastic
Length
0.84 in
Width
0.88 in
Overall Width (In.)
0.88 in
Depth
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP60911
Zoro #
G812415822
UPC #
34449600750
Country of Origin
United States

Dimensions

Length
0.84 in
Width
0.88 in
Overall Width (In.)
0.88 in
Depth
1.75 in
Overall Height (In.)
1.75 in

Details

Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.