
Silverton Shower Head 1.75 GPM 1-Setting
Mfr # RP72856BL
Zoro # G608476341
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gpm
Finish
Matte Black
Height
5.75 in
Width
5.75 in
Standards
WaterSense Listed; CEC Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP72856BL
Zoro #
G608476341
UPC #
195205071792
Country of Origin
China
Dimensions
Height
5.75 in
Width
5.75 in
Length
2.75 in
Details
Flow Rate
1.75 gpm
Finish
Matte Black
Standards
WaterSense Listed; CEC Certified
Material
Plastic
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
Description
- Constructed of Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.