Zoro Homepage

Silverton Touch-Clean Water-Efficient Shower Head - 1.75 GPM

  • Mfr # RP72856

  • Zoro # G206506044


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Plastic
Length
2.75
Width
5.75
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP72856
Zoro #
G206506044
UPC #
34449699778
Country of Origin
China

Dimensions

Length
2.75
Width
5.75
Height
2.75

Details

Item
Showerhead
Color
Silver
Material
Plastic
Finish
Chrome
Flow Rate (GPM)
1.75 gpm
Certification
CalGreen Certified, CEC Certified - T

Description

Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Our shower heads feature a wide range of styles and innovations, and install in less than 20 minutes - no special tools required. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • WaterSense certification promotes water conservation
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Installs in minutes
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Shower arm and flange sold separately
  • Genuine Delta repair part
  • Lifetime limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.