This item is Discontinued.

Delta Single Handle Single Hole Lavatory Faucet, Brushed Nickel 1 or 3-hole 4" installation Hole P1519LF-BN-M

Single Handle Single Hole Lavatory Faucet, Brushed Nickel 1 or 3-hole 4" installation Hole (Discontinued)

  • Mfr # P1519LF-BN-M
  • Zoro # G1344508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1519LF-BN-M
Zoro #
G1344508
UPC #
034449866439
Country of Origin
China

Dimensions

Width
6
Length
6.38
Height
5.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
5
Overall Height (In.)
5.25
Depth (In.)
6.38
Overall Width (In.)
6

Details

Faucet Operation
Single Handle
Number of Holes
1 or 3-hole 4" installation
Weight
3.926 lb
Finish
Brushed Nickel
Handle Type
Single Handle Lever
Number of Handles
1
Item
Single Hole Lavatory Faucet
Type
Faucet
Valve Type
Ceramic valve
CEC Compliant
T
Flow Rate (GPM)
1.00
Series
Xander®
GPM
1.00
Mfr. Series
NoLeadBrass
Function
Lavatory
Handle
Single Handle Lever

Description

Item Delta Peerless Xander Single Handle Bath

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.