This item is Discontinued.

Delta Single Handle Single Hole Lavatory Faucet, Chrome 1 or 3-hole 4" installation Hole 15999-DST

Single Handle Single Hole Lavatory Faucet, Chrome 1 or 3-hole 4" installation Hole (Discontinued)

  • Mfr # 15999-DST
  • Zoro # G8316861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15999-DST
Zoro #
G8316861
UPC #
034449810821
Country of Origin
United States

Dimensions

Spout Length
5-1/2
Width
6.19
Height
10.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
8
Depth (In.)
8
Overall Width (In.)
6.19
Overall Height (In.)
10.5

Details

Faucet Operation
Single Handle
Finish
Chrome
Mounting Type
Centerset
Handle Type
Single Handle Lever
Number of Holes
1 or 3-hole 4" installation
Number of Handles
1
ADA Compliant
Yes
Series
Haywood™
Flow Rate
1.2 gpm
Item
Single Hole Lavatory Faucet
Weight
4.034 lb
Residential / Commercial
Commercial
Valve Type
DIAMOND(TM) Seal Valve
Type
Faucet
Flow Rate (GPM)
1.20
CEC Compliant
T
GPM
1.20
Function
Lavatory
Handle
Single Handle Lever
Mfr. Series
DiamondValve

Description

Haywood 1HdlCntrset Bthrom Fct Chr

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.