Single Handle Single Hole Lavatory Faucet, Stainless 1 or 3-hole 4" installation Hole
Mfr # 594-SSMPU-DST
Zoro # G8317659
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck
Handle Type
Single Handle Lever
Number of Handles
1
Weight
4.308 lb
Valve Type
DIAMOND(TM) Seal Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
594-SSMPU-DST
Zoro #
G8317659
UPC #
034449655491
Country of Origin
United States
Dimensions
Spout Length
5-1/4
Height
8.91
Width
6.13
Length
7.16
Depth (In.)
7.16
Overall Width
6.13
Overall Height
8.91
Details
Mounting Type
Deck
Finish
Stainless
Handle Type
Single Handle Lever
Number of Handles
1
Weight
4.308 lb
Item
Single Hole Lavatory Faucet
Valve Type
DIAMOND(TM) Seal Valve
Type
Faucet
Series
DiamondValve
Handle
Single Handle Lever
Function
Lavatory
Application
Commercial
Body Material
Solid Brass
CEC Compliance
T
Operation Method
Single Handle
Number of Mounting Holes
1 or 3
Flow Rate - Maximum
1.2
Description
Linden 1-Hdl,Bathroom Fct SS
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.