This item is Discontinued.

Delta Single Handle Centerset Lavatory Faucet, Brushed Nickel 3-hole 4" installation Hole P188620LF-BN-M

Single Handle Centerset Lavatory Faucet, Brushed Nickel 3-hole 4" installation Hole (Discontinued)

  • Mfr # P188620LF-BN-M
  • Zoro # G8796011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P188620LF-BN-M
Zoro #
G8796011
UPC #
034449652438
Country of Origin
China

Dimensions

Height
6.34
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
6.53
Spout Length
4
Overall Height (In.)
6.34
Overall Width (In.)
6.53
Depth (In.)
6.22
Length
6.22

Details

Faucet Operation
Single Handle
Number of Holes
3-hole 4" installation
Finish
Brushed Nickel
Handle Type
Single Handle Lever
Number of Handles
1
Weight
3.27 lb
Item
Centerset Lavatory Faucet
Type
Faucet
Valve Type
Washerless ball valve
CEC Compliant
T
Series
Core
Flow Rate (GPM)
1.20
Function
Lavatory
Mfr. Series
NoLeadBrass
Handle
Single Handle Lever
GPM
1.20

Description

Single,Handle Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.