This item is Discontinued.

Delta Single Handle Centerset Lavatory Faucet, Chrome 3-hole 4" installation Hole 501LF-TGMHDF

Single Handle Centerset Lavatory Faucet, Chrome 3-hole 4" installation Hole (Discontinued)

  • Mfr # 501LF-TGMHDF
  • Zoro # G8322017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501LF-TGMHDF
Zoro #
G8322017
UPC #
034449685405
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Spout Length
5
Overall Height (In.)
6.56
Depth (In.)
6.69
Overall Width (In.)
6.5

Details

Item
Centerset Lavatory Faucet
Faucet Operation
Single Handle
Finish
Chrome
Number of Holes
3-hole 4" installation
Mounting Type
Centerset
ADA Compliant
Yes
Handle Type
Single Handle Lever
Flow Rate
0.35 gpm
Number of Handles
1
Flow Outlet Type
Aerated
Weight
2.9 lb
Valve Type
DIAMOND(TM) Seal Valve
Residential / Commercial
Commercial
Material
Solid Brass
Flow Rate (GPM)
0.35
CEC Compliant
T
Series
HDF

Description

Single,Hndl Centerset Lavatory Fct

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.