Zoro Homepage

Single Handle Centerset Lavatory Faucet, 4" Mount, Chrome 3-hole 4" installation Hole

  • Mfr # 520LF-HDF

  • Zoro # G1107246


product price: $224.10
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Single Handle
Finish
Chrome
Mounting Hole Center to Center
4"
Number of Holes
3-hole 4" installation
Mounting Type
Centerset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520LF-HDF
Zoro #
G1107246
UPC #
-
Country of Origin
United States

Dimensions

Height
4-7/8"
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Spout Length
5
Depth (In.)
8.38
Connection Size
3/8"
Max. Installation Surface Thickness
2 1/2 in
Overall Width (In.)
6.63
Overall Height (In.)
4.88
Spout Height
4 22/25

Details

Faucet Operation
Single Handle
Item
Centerset Lavatory Faucet
Finish
Chrome
Mounting Hole Center to Center
4"
Number of Holes
3-hole 4" installation
Mounting Type
Centerset
ADA Compliant
Yes
Handle Type
Single Handle Lever
Flow Rate
1.5 gpm
Faucet Spout Shape
Low Arc
Number of Handles
1
Body Material
Brass
Flow Outlet Type
Aerated
Weight
3.78 lb
Type
Centerset Lav Faucet
Valve Type
DIAMOND(TM) Seal Valve
Faucet Spout
Rigid
Replacement Cartridge
RP50587
Ligature Resistant
No
Includes
Pop-Up Drain Assembly
Faucet Handle Type
Joystick
Standards
ASME A112.18.1/CSA B125.1
Faucet Finish
Chrome
Temp. Control
Yes
Connection
3/8"
Flow Outlet Type (Faucet)
Aerated
Green Certification or Other Recognition
WaterSense Approved
Drain Type
Pop Up
Battery Charger CEC Compliant
CEC Compliant
Residential / Commercial
Commercial
Flow Outlet Type - Faucet
Aerated
Spout Reach
5 in
ADA Compliance
Yes
CEC Compliant
T
Series
HDF
Faucet Type
Bathroom Sink Faucet
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Body Material
Brass
Mounting Type - Faucet
Deck
Material
Soild Brass
Commercial / Residential
Commercial
Flow Rate (GPM)
1.20
Faucet Activation
Manual
Max. Mounting Hole Center Distance
4 in
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Handle Material
Metal
Replacement Cartridge Mfr. Model Number
RP50587
Temperature Control
Yes
Flow Rate - Maximum
1.5 gpm
Product Type
Faucet

Description

Item Single Handle Centerset Lav Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.