
Single Handle Bar Faucet
Mfr # 1953LF-AR
Zoro # G8821152
product price: $399.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Finish
Arctic Stainless
Flow Rate
1.5 gpm
Length
5.38
CEC Compliant
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1953LF-AR
Zoro #
G8821152
UPC #
034449759755
Country of Origin
China
Dimensions
Length
5.38
Width
2.19
Height
12.31
Details
Number of Holes
1
Finish
Arctic Stainless
Flow Rate
1.5 gpm
Item
Single Handle Bar Faucet
CEC Compliant
T
Series
Other
Type
Faucet
Green Certification or Other Recognition
CalGreen Certified
Basic Material
Brass
GPM
1.50
Function
Kitchen
Handle
Single Handle Lever
Mfr. Series
NoLeadBrass
Description
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Single hole installation
- Optional escutcheon available for purchase separately
- ADA Compliant
- Standard spout swivels 360degrees
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.