Zoro Homepage

Single Handle Bar Faucet

  • Mfr # 1953LF-RB

  • Zoro # G8822290


product price: $543.60
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Finish
Venetian Bronze
Flow Rate
1.5 gpm
Green Certification or Other Recognition
CalGreen Certified
Length
5.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1953LF-RB
Zoro #
G8822290
UPC #
034449759779
Country of Origin
China

Dimensions

Length
5.38
Width
2.19
Height
12.31

Details

Number of Holes
1
Finish
Venetian Bronze
Flow Rate
1.5 gpm
Item
Single Handle Bar Faucet
Green Certification or Other Recognition
CalGreen Certified
Basic Material
Brass
CEC Compliant
T
Type
Faucet
Series
Other
Function
Kitchen
Handle
Single Handle Lever
Mfr. Series
NoLeadBrass
GPM
1.50

Description

You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Single hole installation
  • Optional escutcheon available for purchase separately
  • ADA Compliant
  • Standard spout swivels 360degrees

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.