
Single Handle Bar/Prep Faucet, 134/100/300/400 Series
Mfr # 1903-DST
Zoro # G6512853
product price: $257.90
/ea
Free Shipping & Returns
Key Features
Number of Holes
2-hole 4" installation
Finish
Chrome
Handle Type
Single Handle Lever
Spout Length
5-13/16
CEC Compliant
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1903-DST
Zoro #
G6512853
UPC #
34449617352
Country of Origin
United States
Dimensions
Spout Length
5-13/16
Width
4.16
Height
10
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
6.63
Overall Width (In.)
4.16
Depth (In.)
6.63
Overall Height (In.)
10
Details
Number of Holes
2-hole 4" installation
Finish
Chrome
Handle Type
Single Handle Lever
Item
Bar Kitchen Faucet
CEC Compliant
T
Valve Type
DIAMOND(TM) Seal Valve
Series
134 / 100 / 300 / 400 Series
Type
Faucet
Flow Rate (GPM)
1.50
Weight
3.81 lb
Mfr. Series
DiamondValve
Handle
Single Handle Lever
GPM
1.50
Function
Kitchen
Description
Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Industry standard is based on ASME A112.18.1 of 500,000 cycles.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.