Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle Bathroom Faucet

  • Mfr # 532-MPU-DST

  • Zoro # G211249080


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial, Residential
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
Body Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532-MPU-DST
Zoro #
G211249080
UPC #
195205028413
Country of Origin
United States

Dimensions

Overall Height
9 3/16 in
For Mounting Hole Diameter - Minimum
1 1/4 in
Spout Outlet Height
5 3/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Overall Width
6 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
5 3/8 in
For Surface Thickness - Maximum
3 in

Details

Application
Commercial, Residential
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
Body Material
Zinc
Item
Single Handle Bathroom Faucet
Series
WOODHURST
Features
Flexible Supply Lines
Includes
Drain Plated Flange and Stopper, PEX Supply Tubes
Valve Type
Ceramic Disc
Standards
ASME A112.18.1 / CSA B125.1ASME A112.18.2 / CSA B125.2 ICC/ANSI A117.1
Drain Type
Pop-Up Rod
Power Source
Manual
ADA Compliance
ADA Compliant
Spout Reach
5 3/8 in
Mounting Hole Center-to-Center Distance - Minimum
4 in
For Location
Bathroom
Pressure - Maximum
60 psi
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Ligature Resistance
Not Ligature-Resistant
Flow Type
Spray
CEC Compliance
CEC Compliant
Warranty
5 yr
Legend Style
Color
Inlet Connection Type
IPS
Number of Mounting Holes
1
Flow Rate - Maximum
1.2 gpm
Spout Style
Fixed
Temperature Control
Non-Adjustable Temperature
Product Type
Faucet
Vandal Resistance
Not Vandal-Resistant
Operation Method
Manual
Spout Shape
Arc
Includes Drain
Drain Included

Description

Item Single Handle Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.