Single, Handle Bathroom
Mfr # P1519LF-BN
Zoro # G8321658
product price: $264.70
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Type
Faucet
Faucet Operation
Single Handle
Number of Handles
1
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1519LF-BN
Zoro #
G8321658
UPC #
034449866491
Country of Origin
China
Dimensions
Width
6
Spout Length
5
Height
5.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
6.38
Length
6.38
Overall Height (In.)
5.25
Overall Width (In.)
6
Details
Finish
Brushed Nickel
Type
Faucet
Item
Single
Faucet Operation
Single Handle
Number of Handles
1
Handle Type
Single Handle Lever
Valve Type
Ceramic valve
Number of Holes
1 or 3-hole 4" installation
CEC Compliant
T
Flow Rate (GPM)
1.00
Series
Xander®
Weight
3.926 lb
Function
Lavatory
Handle
Single Handle Lever
GPM
1.00
Mfr. Series
NoLeadBrass
Description
Single,Handle Bathroom
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.