Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle Centerset Bathroom Faucet

  • Mfr # 520-SSMPU-DST

  • Zoro # G612845584


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Pressure - Maximum
60 psi
Series
Classic
Valve Type
Ceramic Disc
Mounting Hole Center-to-Center Distance - Maximum
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-SSMPU-DST
Zoro #
G612845584
UPC #
034449581653
Country of Origin
United States

Dimensions

Overall Width
6 1/2 in
Spout Height - Maximum
2 3/8 in
Spout Outlet Height
1 11/16 in
For Mounting Hole Diameter - Maximum
1 1/2 in
For Surface Thickness - Maximum
2 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Overall Height
6 3/4 in

Details

Item
Bathroom Faucet
Finish
Stainless
Pressure - Maximum
60 psi
Series
Classic
Valve Type
Ceramic Disc
Mounting Hole Center-to-Center Distance - Maximum
4 in
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Minimum
4 in
Handle Type
Lever
Temperature Control
Adjustable Temperature
Operation Method
Manual
For Location
Bathroom
Warranty
Lifetime Limited
Standards
ASME A112.18.1 / CSA B125.1ASME A112.18.2 / CSA B125.2
Product Type
Faucet
Number of Mounting Holes
3
Handle Material
Zinc
Drain Type
Pop-Up Rod
Flow Rate - Maximum
1.2 gpm
Flow Type
Spray
Inlet Connection Type
Compression
Spout Reach
5 in
ADA Compliance
ADA Compliant
Includes Drain
Drain Included
Legend Style
Color
Compatible Cartridge Manufacturer Part Number
RP50587
Body Material
Zinc
Spout Shape
Arc
Application
Commercial
For Water Temperature
Hot/Cold
Vandal Resistance
Not Vandal-Resistant
Spout Style
Fixed
Power Source
Manual
Ligature Resistance
Not Ligature-Resistant
Water Supply Type
Hot and Cold Lines

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.