Zoro Homepage

Single Handle Centerset Bathroom Faucet

  • Mfr # 521-ECO-DST-A

  • Zoro # G506531890


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Color
Silver
Width
6.5
Length
7.56
Height
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521-ECO-DST-A
Zoro #
G506531890
UPC #
34449816823
Country of Origin
United States

Dimensions

Width
6.5
Length
7.56
Height
5.25

Details

Material
Zinc
Color
Silver
Finish
Chrome

Description

Designed for performance, the Classic Bath Collection provides smart technology that will stand the test of time. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 3-hole 4 in. installations
  • Plastic push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Includes ADA compliant lever handle
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.