Zoro Homepage

Single Handle Centerset Lav Faucet, 4" Mount, 3 Hole Commercial

  • Mfr # B510LF

  • Zoro # G0600507


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B510LF
Zoro #
G0600507
UPC #
-
Country of Origin
China

Dimensions

Height
7.13
Spout Length
4-1/4
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
6.13
Overall Height (In.)
7.13
Depth (In.)
6
Overall Width (In.)
6.13
Length
6

Description

Item Single Handle Centerset Lav Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.