This item is Discontinued.

Delta Single Handle Centerset Lavatory Faucet, Chrome 3-hole 4" installation Hole 520LF-TGMHDF

Single Handle Centerset Lavatory Faucet, Chrome 3-hole 4" installation Hole (Discontinued)

  • Mfr # 520LF-TGMHDF
  • Zoro # G8321980
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
520LF-TGMHDF
Zoro #
G8321980
UPC #
034449685412
Country of Origin
United States

Dimensions

Spout Length
5
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Overall Width (In.)
6.63
Overall Height (In.)
4.88
Depth (In.)
8.38

Details

Item
Centerset Lavatory Faucet
Faucet Operation
Single Handle
Finish
Chrome
Number of Holes
3-hole 4" installation
Mounting Type
Centerset
ADA Compliant
Yes
Handle Type
Single Handle Lever
Flow Rate
0.35 gpm
Number of Handles
1
Flow Outlet Type
Aerated
Weight
3.85 lb
Valve Type
DIAMOND(TM) Seal Valve
Residential / Commercial
Commercial
Material
Soild Brass
CEC Compliant
T
Flow Rate (GPM)
0.35
Series
HDF

Description

Single,Hndl Centerset Lavatory Fct

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.