Single Handle Centerset Lavatory Faucet, 4" Mount, Chrome 3-hole 4" installation Hole
Mfr # 520LF-WFMPU
Zoro # G8796179
product price: $213.50
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Single Handle
Finish
Chrome
Mounting Hole Center to Center
4"
Number of Holes
3-hole 4" installation
Mounting Type
Centerset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520LF-WFMPU
Zoro #
G8796179
UPC #
034449701648
Country of Origin
United States
Dimensions
Spout Length
5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
4.88
Overall Width (In.)
6.63
Depth (In.)
8.38
Details
Item
Centerset Lavatory Faucet
Faucet Operation
Single Handle
Finish
Chrome
Mounting Hole Center to Center
4"
Number of Holes
3-hole 4" installation
Mounting Type
Centerset
ADA Compliant
Yes
Handle Type
Single Handle Lever
Flow Rate
1.2 gpm
Number of Handles
1
Weight
4.286 lb
Residential / Commercial
Commercial
Valve Type
DIAMOND(TM) Seal Valve
Material
Soild Brass
CEC Compliant
T
Series
Classic
Flow Rate (GPM)
1.20
Description
Single,Hndl Centerset Bathroom Fct
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.