
Single Handle Centerset Lavatory Faucet, 4" Mount, Chrome 3-hole 4" installation Hole
Mfr # 522-MPU-DST
Zoro # G1343704
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Single Handle
Finish
Chrome
Mounting Hole Center to Center
4"
Number of Holes
3-hole 4" installation
Mounting Type
Deck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522-MPU-DST
Zoro #
G1343704
UPC #
034449581660
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Faucet Operation
Single Handle
Item
Centerset Lavatory Faucet
Finish
Chrome
Mounting Hole Center to Center
4"
Number of Holes
3-hole 4" installation
Mounting Type
Deck
ADA Compliant
Yes
Handle Type
Single Handle Knob
Flow Rate
1.2 gpm
Number of Handles
1
Weight
1.102 lb
Valve Type
DIAMOND(TM) Seal Valve
Residential / Commercial
Both
Flow Rate (GPM)
1.20
CEC Compliant
T
Series
Classic
Description
Item Delta Classic Single Handle Centerset
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.