Zoro Homepage

Single Handle Centerset Lavatory Faucet, 4" Mount, Stainless 3-hole 4" installation Hole

  • Mfr # B510LF-SS

  • Zoro # G8326512


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Single Handle
Material
Solid Brass
Mounting Hole Center to Center
4"
Width
6.13
Number of Holes
3-hole 4" installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B510LF-SS
Zoro #
G8326512
UPC #
034449624497
Country of Origin
China

Dimensions

Width
6.13
Length
6
Height
7.13
Spout Length
4-1/4
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
6
Overall Height (In.)
7.13
Overall Width (In.)
6.13

Details

Faucet Operation
Single Handle
Material
Solid Brass
Mounting Hole Center to Center
4"
Number of Holes
3-hole 4" installation
Mounting Type
Deck
ADA Compliant
Yes
Weight
2.98 lb
Finish
Stainless
Handle Type
Single Handle Lever
Flow Rate
1.2 gpm
Number of Handles
1
Item
Centerset Lavatory Faucet
Type
Faucet
Residential / Commercial
Commercial
Valve Type
Washerless ball valve
CEC Compliant
T
Series
Foundations®
Flow Rate (GPM)
1.20
Handle
Single Handle Lever
Function
Lavatory
Mfr. Series
NoLeadBrass
GPM
1.20

Description

Fundtins,1HdlCset BthromFct Stinles

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.