Single Handle Centerset Lavatory Faucet, Chrome 3-hole 4" installation Hole
Mfr # 511LF-HDF
Zoro # G8309679
product price: $205.90
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Single Handle
Finish
Chrome
Number of Holes
3-hole 4" installation
Mounting Type
Centerset
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511LF-HDF
Zoro #
G8309679
UPC #
034449643993
Country of Origin
United States
Dimensions
Spout Length
5
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Overall Width (In.)
6.5
Overall Height (In.)
8.56
Depth (In.)
7.06
Details
Item
Centerset Lavatory Faucet
Faucet Operation
Single Handle
Finish
Chrome
Number of Holes
3-hole 4" installation
Mounting Type
Centerset
ADA Compliant
Yes
Handle Type
Single Handle Lever
Flow Rate
1.5 gpm
Number of Handles
1
Flow Outlet Type
Aerator
Weight
2.85 lb
Valve Type
DIAMOND(TM) Seal Valve
Residential / Commercial
Commercial
Material
Solid Brass
CEC Compliant
T
Flow Rate (GPM)
1.20
Series
HDF
Description
Centerset Lav Faucet
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.