Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle Centerset Lavatory Faucet, Chrome 3-hole 4" installation Hole

  • Mfr # 516LF-HDF

  • Zoro # G8796413


product price: $232.10
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Single Handle
Finish
Chrome
Number of Holes
3-hole 4" installation
Mounting Type
Centerset
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516LF-HDF
Zoro #
G8796413
UPC #
034449643986
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Spout Length
5
Overall Width (In.)
6.53
Overall Height (In.)
7.25
Depth (In.)
6.88

Details

Item
Centerset Lavatory Faucet
Faucet Operation
Single Handle
Finish
Chrome
Number of Holes
3-hole 4" installation
Mounting Type
Centerset
ADA Compliant
Yes
Handle Type
Single Handle Lever
Flow Rate
1.5 gpm
Number of Handles
1
Flow Outlet Type
Aerator
Weight
3.54 lb
Residential / Commercial
Commercial
Valve Type
DIAMOND(TM) Seal Valve
Material
Solid Brass
Series
HDF
Flow Rate (GPM)
1.20
CEC Compliant
T

Description

Single,Hndl Centerset Lavatory Fct

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.