Single Handle Centerset Lavatory Faucet, Chrome 3-hole 4" installation Hole
Mfr # 523LF-HGMHDF
Zoro # G8796431
product price: $218.75
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Single Handle
Finish
Chrome
Number of Holes
3-hole 4" installation
Mounting Type
Centerset
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523LF-HGMHDF
Zoro #
G8796431
UPC #
034449643962
Country of Origin
United States
Dimensions
Spout Length
5
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Overall Width (In.)
6.53
Overall Height (In.)
4.81
Depth (In.)
6.88
Details
Item
Centerset Lavatory Faucet
Faucet Operation
Single Handle
Finish
Chrome
Number of Holes
3-hole 4" installation
Mounting Type
Centerset
ADA Compliant
Yes
Handle Type
Single Handle Lever
Flow Rate
0.5 gpm
Number of Handles
1
Flow Outlet Type
Aerator
Weight
2.85 lb
Valve Type
DIAMOND(TM) Seal Valve
Residential / Commercial
Commercial
Material
Soild Brass
Series
HDF
CEC Compliant
T
Flow Rate (GPM)
0.50
Description
Single,Hndl Centerset Lavatory Fct
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.