Single Handle Faucet With Spray, 8" Mount, 4 Hole Commercial
Mfr # 420LF
Zoro # G0600288
product price: $224.50
/ea
Free Shipping & Returns
Key Features
Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420LF
Zoro #
G0600288
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
8
Overall Width (In.)
12.44
Overall Height (In.)
6.59
Depth (In.)
9.22
Details
Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Single Handle Faucet With Spray
Valve Type
Stainless Steel Ball
Residential / Commercial
Commercial
Flow Rate (GPM)
1.8
Series
134 / 100 / 300 / 400 Series
CEC Compliant
T
Weight
4.25 lb
Flow Rate - Maximum
1.8 gpm
Product Type
Faucet
Description
Item Single Handle Faucet With Spray
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.