Zoro Homepage

Single, Handle Kitchen Faucet

  • Mfr # 140-DST

  • Zoro # G8321719


product price: $203.60
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Type
Faucet
Valve Type
DIAMOND(TM) Seal Valve
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140-DST
Zoro #
G8321719
UPC #
034449587082
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
10.5
Height
8.75
Spout Length
9-3/16
Length
10.78
Overall Width (In.)
10.5
Overall Height (In.)
8.75
Depth (In.)
10.78

Details

Finish
Chrome
Type
Faucet
Item
Single,Handle Kitchen Faucet
Valve Type
DIAMOND(TM) Seal Valve
Number of Handles
1
Number of Holes
3
Residential / Commercial
Commercial
Mounting Hole Center to Center
8"
Flow Rate
1.80 gpm
Handle Type
Single Handle Lever
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Series
Collins™
Mounting Type
Deck Mount
CEC Compliant
T
Weight
3.47 lb
Mfr. Series
DiamondValve
Function
Kitchen
Handle
Single Handle Lever
GPM
1.8

Description

Single,Handle Kitchen Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.