Zoro Homepage

Single Handle Kitchen Faucet, 8" Mount, 4 Hole Commercial

  • Mfr # 400LF-WF

  • Zoro # G0600391


product price: $224.70
/ea
Free Shipping & Returns

Key Features

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400LF-WF
Zoro #
G0600391
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
8
Overall Height (In.)
8.44
Depth (In.)
10.53
Overall Width (In.)
12.59

Details

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Single Handle Lever
Mounting Type
Deck Mount
Item
Single Handle Kitchen Faucet
Residential / Commercial
Commercial
Valve Type
Stainless Steel Ball
Series
134 / 100 / 300 / 400 Series
Flow Rate (GPM)
1.80
CEC Compliant
T
Weight
3.816 lb
Flow Rate - Maximum
1.8 gpm
Product Type
Faucet

Description

Item Single Handle Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.