Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single, Handle Kitchen Faucet, Single Hole Only Mount, 1 Hole Commercial

  • Mfr # 141-SS-DST

  • Zoro # G8796361


product price: $274.70
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Stainless
Number of Handles
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141-SS-DST
Zoro #
G8796361
UPC #
034449587884
Country of Origin
United States

Dimensions

Height
8.63
Spout Length
9-3/16
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
2.28
Length
10.81
Overall Height (In.)
8.63
Overall Width (In.)
2.28
Depth (In.)
10.81

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Stainless
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Single,Handle Kitchen Faucet
Type
Faucet
Residential / Commercial
Commercial
Valve Type
DIAMOND(TM) Seal Valve
Flow Rate (GPM)
1.8
CEC Compliant
T
Series
Collins™
Weight
3.05 lb
GPM
1.8
Function
Kitchen
Handle
Single Handle Lever
Mfr. Series
DiamondValve

Description

Single,Handle Kitchen Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.