Zoro Homepage

Single Handle Kitchen Faucet with Spray

  • Mfr # 440-DST

  • Zoro # G412486413


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Pressure - Maximum
60 psi
Product Type
Faucet
Valve Type
Ceramic Disc
Flow Rate - Maximum
1.8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440-DST
Zoro #
G412486413
UPC #
034449587952
Country of Origin
United States

Dimensions

Spout Outlet Height
5 7/32 in
For Surface Thickness - Maximum
2 1/2 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Minimum
1 5/16 in
Overall Height
7 7/8 in
Spout Height - Maximum
7 7/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Overall Width
8 in

Details

Application
Commercial
Finish
Chrome
Item
Kitchen Faucet
Pressure - Maximum
60 psi
Product Type
Faucet
Valve Type
Ceramic Disc
Flow Rate - Maximum
1.8 gpm
Number of Mounting Holes
4
Includes
InnoFlex PEX Supply Lines, Side Spray
Operation Method
Manual
Spout Reach
9 3/16 in
Inlet Connection Type
Compression
Standards
ASME A112.18.1 / CSA B125.1ASME A112.18.2 / CSA B125.2 ICC/ANSI A117.1
Mounting Hole Center-to-Center Distance - Maximum
8 in
CEC Compliance
CEC Compliant
Compatible Cartridge Manufacturer Part Number
RP50587
Warranty
Lifetime Limited
ADA Compliance
ADA Compliant
For Location
Kitchen
Body Material
Brass
Temperature Control
Adjustable Temperature
Spout Shape
Arc
Mounting Hole Center-to-Center Distance - Minimum
4 in
Features
Flexible Supply Lines
Flow Type
Spray
Series
Collins
Handle Type
Lever
Spout Style
Swivel
Legend Style
Color
Handle Material
Zinc
For Water Temperature
Hot/Cold
Power Source
Manual
Water Supply Type
Hot and Cold Lines
Ligature Resistance
Not Ligature-Resistant
Vandal Resistance
Not Vandal-Resistant

Description

Item Kitchen Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.