Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle Kitchen Faucet with Spray

  • Mfr # 440-SS-DST

  • Zoro # G612486343


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
For Location
Kitchen
Handle Type
Lever
Inlet Connection Size
3/8 in
Spout Style
Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440-SS-DST
Zoro #
G612486343
UPC #
034449587969
Country of Origin
United States

Dimensions

Inlet Connection Size
3/8 in
Spout Outlet Height
5 7/32 in
For Mounting Hole Diameter - Minimum
1 5/16 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Height - Maximum
7 7/8 in
For Surface Thickness - Maximum
2 1/2 in
Overall Height
7 7/8 in
Overall Width
8 in

Details

Application
Commercial
Finish
Stainless
Item
Kitchen Faucet
For Location
Kitchen
Handle Type
Lever
Spout Style
Swivel
Operation Method
Manual
ADA Compliance
ADA Compliant
Features
Flexible Supply Lines
Flow Type
Spray
Legend Style
Color
Spout Reach
9 3/16 in
Mounting Hole Center-to-Center Distance - Minimum
4 in
Mounting Hole Center-to-Center Distance - Maximum
8 in
Temperature Control
Adjustable Temperature
Spout Shape
Arc
Standards
ASME A112.18.1 / CSA B125.1ASME A112.18.2 / CSA B125.2 ICC/ANSI A117.1
Flow Rate - Maximum
1.8 gpm
Series
Collins
Number of Mounting Holes
4
Body Material
Brass
Pressure - Maximum
60 psi
Warranty
Lifetime Limited
Includes
InnoFlex PEX Supply Lines, Side Spray
CEC Compliance
CEC Compliant
Inlet Connection Type
Compression
Product Type
Faucet
Compatible Cartridge Manufacturer Part Number
RP50587
Handle Material
Zinc
Valve Type
Ceramic Disc
For Water Temperature
Hot/Cold
Power Source
Manual
Vandal Resistance
Not Vandal-Resistant
Ligature Resistance
Not Ligature-Resistant
Water Supply Type
Hot and Cold Lines

Description

Item Kitchen Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.